Zoro Homepage

USB C to DisplayPort Adapter 4K - DP 1.4

  • Mfr # CDP2DP

  • Zoro # G216423133


product price: $41.99
/ea

Key Features

REACH free of SVHC
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Female
Height
0.6 in
End 1 Connection Type
USB Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DP
Zoro #
G216423133
UPC #
65030862622
Country of Origin
Viet Nam

Dimensions

Height
0.6 in
Width
1.5 in
Overall Length
7.1 in

Details

REACH free of SVHC
Yes
Connector Gender on First End
Male
Connector Gender on Second End
Female
End 1 Connection Type
USB Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Adapter Type
DisplayPort/USB-C
Environmental Certification
EU RoHS
Connector on First End Details
1 x 24-pin USB Type C - Male
Connector on Second End Details
1 x 20-pin DisplayPort 1.4 Digital Audio/Video - Female
Color
Black
End 2 Connection Type
DisplayPort 1.4 Digital Audio/Video - Female
Environmentally Friendly
Yes
Compatibility
Lenovo ThinkPad X1 Carbon & Extreme HP: EliteBook , Spectre , ZBook Microsoft : Surface Laptop 3, Surface Pro 7 , Surface Book 2, Surface Book 3 Dell: XPS, Precision , Latitude
Features
Display Stream Compression (DSC), Reversible, HDCP 1.4, HDCP 2.2
Item
AV/Data Transfer Adapter
End of Life Manual Availability
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.