
USB C to DisplayPort Adapter with PD 4K
Mfr # CDP2DPUCP
Zoro # G016423197
product price: $29.75
/eaKey Features
Connector on First End Details
1 x 24-pin USB Type C - Male
End of Life Manual Availability
Yes
Connector Gender on Second End
Female
Features
USB- Power Delivery (USB PD), Reversible, HDCP 2.2, HDCP 1.4, Charging
Adapter Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDP2DPUCP
Zoro #
G016423197
UPC #
65030872171
Country of Origin
China
Details
Connector on First End Details
1 x 24-pin USB Type C - Male
End of Life Manual Availability
Yes
Connector Gender on Second End
Female
Features
USB- Power Delivery (USB PD), Reversible, HDCP 2.2, HDCP 1.4, Charging
Adapter Type
DisplayPort/USB-C
Connector on Second End Details
1 x 20-pin DisplayPort Digital Audio/Video - Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Color
Black
REACH free of SVHC
Yes
End 1 Connection Type
USB Type C - Male
Item
Video Adapter
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
End 2 Connection Type
DisplayPort Digital Audio/Video - Female
Connector Gender on First End
Male
Compatibility
Google Chromebook Pixel Notebook, Microsoft Surface Book 3
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.