
USB-C TO DUAL-DISPLAYPORT MULTI-MONITOR ADAPTER FOR 2X 5K 60HZ DISPLAYS; DISCRET
Mfr # MST14CD122DP
Zoro # G014897822
product price: $70.35
/eaKey Features
Material
Plastic
Color
Gray
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 24 Pin USB Type C - Male
Adapter Type
DisplayPort/USB-C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST14CD122DP
Zoro #
G014897822
UPC #
65030884372
Country of Origin
China
Dimensions
Cable Length
11.80 in
Details
Item
Video Adapter
Material
Plastic
Color
Gray
Green Environmental Attribute
Environmentally Friendly
Connector on First End Details
(1) 24 Pin USB Type C - Male
Adapter Type
DisplayPort/USB-C
Connector on Second End Details
(2) DisplayPort 1.4 Digital Audio/Video - Female
Features
HDR Support, Active, Display Stream Compression (DSC), Plug and Play, Strain Relief, Multi-Stream Transport (MST) Support, HDCP 2.2
Max. Resolution
3840 x 2160
Connector Gender on Second End
Female
Connector Gender on First End
Male
Max. Resolution Supported
3840 x 2160
Maximum Resolution Supported
3840 x 2160
Environmental Certification
EU RoHS
Connector Type on Second End
DisplayPort 1.4 Digital Audio/Video - Female
End of Life Manual Availability
Yes
Connector Type on First End
USB Type C - Male
Environmentally Friendly
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.