
USB-C to Dual-HDMI Adapter
Mfr # 109BUSBCHDMI
Zoro # G714836947
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Operating System Supported
macOS Sierra 10.12, Windows 7, Windows 8.1, macOS Ventura 13.0, Windows 11, Ubuntu 20.04, macOS Mojave 10.14, macOS Big Sur 11.0, ChromeOS 55+, Windows 8, Ubuntu 18.04, Mac OS X 10.11 EL Capitan, Windows 10, macOS Monterey 12.0
Package Contents
HDMI/USB-C Audio/Video Adapter (1) Quick-Start Guide
Connector Gender on Second End
Male
Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109BUSBCHDMI
Zoro #
G714836947
UPC #
65030894579
Country of Origin
China
Dimensions
Height
0.6 in
Width
2.4 in
Length
4.4 in
Cable Length
11.80 in
Details
Operating System Supported
macOS Sierra 10.12, Windows 7, Windows 8.1, macOS Ventura 13.0, Windows 11, Ubuntu 20.04, macOS Mojave 10.14, macOS Big Sur 11.0, ChromeOS 55+, Windows 8, Ubuntu 18.04, Mac OS X 10.11 EL Capitan, Windows 10, macOS Monterey 12.0
Package Contents
HDMI/USB-C Audio/Video Adapter (1) Quick-Start Guide
Connector Gender on Second End
Male
Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Adapter Type
HDMI/USB-C
Item
A/V Adapter
Connector on Second End Details
(2) HDMI Digital Audio/Video - Male
Green Environmental Attribute
Environmentally Friendly
Standards
TAA Compliant
Connector on First End Details
(1) USB Type A - Male, (1) USB 3.2 Type C - Male
Color
Gray
Material
Plastic, Aluminum
Includes
HDMI/USB-C Audio/Video Adapter, (1) Quick-Start Guide
Features
Shielded, EMI Protection, Strain Relief, USB- Power Delivery (USB PD), Active, Pass-thru
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.