Zoro Homepage

USB C to DVI Adapter - 12in Cable

  • Mfr # CDP2DVIEC

  • Zoro # G816487955


product price: $30.95
/ea

Key Features

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
REACH free of SVHC
Yes
Adapter Type
DVI/USB-C
End 2 Connection Type
DVI-I (Single-Link) Digital Video - Female
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DVIEC
Zoro #
G816487955
UPC #
65030888820
Country of Origin
Viet Nam

Dimensions

Overall Length
15 in
Height
0.6 in
Width
1.7 in

Details

Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
REACH free of SVHC
Yes
Adapter Type
DVI/USB-C
End 2 Connection Type
DVI-I (Single-Link) Digital Video - Female
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Connector on First End Details
1 x 24-pin USB Type C USB Male
Connector Gender on Second End
Female
Features
Strain Relief
End 1 Connection Type
USB Type C - Male
Maximum Resolution Supported
1920 x 1200
Environmentally Friendly
Yes
Connector on Second End Details
1 x 29-pin DVI-I (Single-Link) Digital Video Female
Item
Video Adapter
Environmental Certification
EU RoHS
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.