
USB-C to DVI Adapter - 1920x1200 - White
Mfr # CDP2DVIW
Zoro # G616487773
product price: $13.35
/eaKey Features
REACH free of SVHC
Yes
Features
Reversible
Connector Gender on First End
Male
Environmental Certification
EU RoHS
End 1 Connection Type
USB Type C - Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2DVIW
Zoro #
G616487773
UPC #
65030863353
Country of Origin
Viet Nam
Details
REACH free of SVHC
Yes
Features
Reversible
Connector Gender on First End
Male
Environmental Certification
EU RoHS
End 1 Connection Type
USB Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Adapter Type
DVI/USB-C
Color
White
Item
Video Adapter
Environmentally Friendly
Yes
Connector on Second End Details
1 x 29-pin DVI-I Digital Video - Female
Connector Gender on Second End
Female
End 2 Connection Type
DVI-I Digital Video - Female
Connector on First End Details
1 x 24-pin USB Type C - Male
End of Life Manual Availability
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.