
USB-C TO DVI ADAPTER
Mfr # CDP2DVI
Zoro # G116487747
product price: $36.59
/eaKey Features
End 1 Connection Type
USB 3.1 Type C - Male
Connector Gender on Second End
Female
Connector Gender on First End
Male
Connector on Second End Details
1 x 29-pin DVI-I Digital Video - Female
End 2 Connection Type
DVI-I Digital Video - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2DVI
Zoro #
G116487747
UPC #
65030863322
Country of Origin
Viet Nam
Details
End 1 Connection Type
USB 3.1 Type C - Male
Connector Gender on Second End
Female
Connector Gender on First End
Male
Connector on Second End Details
1 x 29-pin DVI-I Digital Video - Female
Item
Video Adapter
End 2 Connection Type
DVI-I Digital Video - Female
Environmentally Friendly
Yes
Adapter Type
DVI/USB-C
Color
Black
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Features
Reversible
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.