Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C to DVI Adapter with Power Delivery

  • Mfr # CDP2DVIUCP

  • Zoro # G516488009


product price: $11.39
/ea

Key Features

Environmentally Friendly
Yes
Features
Reversible
Height
0.5 in
Product Material
Plastic
Width
1.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2DVIUCP
Zoro #
G516488009
UPC #
65030872188
Country of Origin
China

Dimensions

Height
0.5 in
Width
1.6 in
Overall Length
2.3 in

Details

Environmentally Friendly
Yes
Features
Reversible
Product Material
Plastic
End 2 Connection Type
DVI-I Digital Video, DVI
End 1 Connection Type
USB Type C
Item
Video Adapter
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
USB Type C
Color
Black
Connector on Second End Details
1 x DVI-I, DVI
Adapter Type
DVI/DVI-I/USB

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.