Zoro Homepage

USB C to HDMI 2.0 Adapter Power Delivery

  • Mfr # CDP2HDUCPW

  • Zoro # G116451038


product price: $45.15
/ea

Key Features

Adapter Type
HDMI/USB
Connector Gender on First End
Male
Connector Gender on Second End
Female
Color
White
Connector on First End Details
1 x 24-pin Type C USB Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2HDUCPW
Zoro #
G116451038
UPC #
65030868938
Country of Origin
China

Dimensions

Height
0.5 in
Width
1.3 in
Overall Length
2 in

Details

Adapter Type
HDMI/USB
Connector Gender on First End
Male
Connector Gender on Second End
Female
Color
White
Connector on First End Details
1 x 24-pin Type C USB Male
Connector on Second End Details
1 x 19-pin HDMI Digital Audio Female
Item
Video Adapter
End 2 Connection Type
HDMI Digital Audio/Video - Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Environmentally Friendly
Yes
End 1 Connection Type
USB Type C - Male
Maximum Resolution Supported
3840 x 2160
Product Material
Plastic
Features
Reversible, Charging, Plug and Play, HDCP 1.4, HDCP 2.2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.