Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C to HDMI Adapter - 4K 30Hz - Black - USB Type-C to HDMI Adapter - Thunderbolt 3 Compatible

  • Mfr # CDP2HD

  • Zoro # G416558499


product price: $31.39
/ea

Key Features

REACH free of SVHC
Yes
Environmentally Friendly
Yes
Overall Length
5.8 in
Connector Gender on First End
Male
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2HD
Zoro #
G416558499
UPC #
065030862615
Country of Origin
China

Dimensions

Overall Length
5.8 in
Width
0.9 in
Height
0.4 in

Details

REACH free of SVHC
Yes
Environmentally Friendly
Yes
Connector Gender on First End
Male
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Female
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Color
Black
Connector on Second End Details
1 x 19-pin HDMI 1.4 Digital Audio/Video - Female
Device Supported
MacBook Pro, Chromebook, TV, Audio/Video Device, Projector, Computer, Monitor, Notebook, MacBook
Connector Gender on Second End
Female
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Features
Reversible
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
End 1 Connection Type
USB 3.1 Type C - Male
Cable Type
HDMI/USB-C
Supported Resolutions
3840 x 2160
Item
A/V Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.