
USB-C to HDMI Adapter - 4K 30Hz - White - USB Type-C to HDMI Adapter - Thunderbolt 3 Compatible
Mfr # CDP2HDW
Zoro # G716558526
product price: $29.69
/eaKey Features
Connector on Second End Details
1 x 19-pin HDMI Digital Audio/Video - Female
Environmentally Friendly
Yes
Connector on First End Details
1 x 24-pin USB Type C - Male
Features
Reversible
End 2 Connection Type
HDMI Digital Audio/Video - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2HDW
Zoro #
G716558526
UPC #
065030862837
Country of Origin
China
Details
Connector on Second End Details
1 x 19-pin HDMI Digital Audio/Video - Female
Environmentally Friendly
Yes
Connector on First End Details
1 x 24-pin USB Type C - Male
Features
Reversible
End 2 Connection Type
HDMI Digital Audio/Video - Female
Connector Gender on First End
Male
End 1 Connection Type
USB Type C - Male
Connector Gender on Second End
Female
Item
Video Adapter
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.