
USB-C to HDMI Adapter - 4K 60Hz - Connect your USB Type-C equipped laptop to a UHD 60Hz display or
Mfr # CDP2HD4K60W
Zoro # G416558505
product price: $32.15
/eaKey Features
End of Life Manual Availability
Yes
End 1 Connection Type
USB Type C - Male
Color
White
Environmental Certification
EU RoHS
End 2 Connection Type
HDMI Digital Audio/Video - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2HD4K60W
Zoro #
G416558505
UPC #
065030866248
Country of Origin
China
Dimensions
Width
1 in
Height
0.4 in
Overall Length
5.9 in
Details
End of Life Manual Availability
Yes
End 1 Connection Type
USB Type C - Male
Color
White
Environmental Certification
EU RoHS
End 2 Connection Type
HDMI Digital Audio/Video - Female
Connector Gender on Second End
Female
Item
Video Adapter
Environmentally Friendly
Yes
REACH free of SVHC
Yes
Features
Reversible
Connector on Second End Details
1 x 19-pin HDMI Digital Audio/Video Female
Connector Gender on First End
Male
Connector on First End Details
1 x 24-pin Type C USB Male
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Maximum Resolution Supported
3840 x 2160
Adapter Type
HDMI/USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.