
USB C TO HDMI ADAPTER - 4K 60HZ VIDEO, HDR10 - USB-C TO HDMI 2.0B ADAPTER DONGLE
Mfr # USBC-HDMI-CDP2HD4K60
Zoro # G014897495
product price:Â $17.79
/eaKey Features
Width
0.9 in
Adapter Type
HDMI/USB-C
Maximum Resolution Supported
4096 x 2160
Height
0.4 in
Connector Gender on First End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBC-HDMI-CDP2HD4K60
Zoro #
G014897495
UPC #
65030893787
Country of Origin
China
Dimensions
Width
0.9 in
Height
0.4 in
Length
1.7 in
Cable Length
5.10 in
Details
Adapter Type
HDMI/USB-C
Maximum Resolution Supported
4096 x 2160
Connector Gender on First End
Male
Connector Gender on Second End
Female
Item
A/V Adapter
Connector on First End Details
(1) 24-pin Type C USB Male
Features
EMI Protection, Active, Reversible, HDCP 2.2, HDR Support
Connector on Second End Details
(1) 19-pin HDMI HDMI 2.0b Digital Audio/Video Female
Color
Space Gray
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.