
USB-C to HDMI Adapter with HDR - 4K 60Hz - Black
Mfr # CDP2HD4K60H
Zoro # G716558533
product price: $43.75
/eaKey Features
Connector on First End Details
1 x 24-pin USB 3.1 (Gen 1) Type C - Male
Color
Black
Adapter Type
HDMI/USB-C
Connector Gender on Second End
Female
Connector on Second End Details
1 x 19-pin HDMI 2.0b Digital Audio/Video - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2HD4K60H
Zoro #
G716558533
UPC #
065030879712
Country of Origin
China
Details
Connector on First End Details
1 x 24-pin USB 3.1 (Gen 1) Type C - Male
Color
Black
Adapter Type
HDMI/USB-C
Connector Gender on Second End
Female
Connector on Second End Details
1 x 19-pin HDMI 2.0b Digital Audio/Video - Female
Environmentally Friendly
Yes
Connector Gender on First End
Male
End of Life Manual Availability
Yes
Environmental Certification
EU RoHS
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Features
Reversible, HDR Support, EMI Protection, Active, HDCP 2.2
Item
Video Adapter
REACH free of SVHC
Yes
End 2 Connection Type
HDMI 2.0b Digital Audio/Video - Female
End 1 Connection Type
USB 3.1 (Gen 1) Type C - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.