
USB-C to HDMI Cable - 2m - 4K 30 Hz - Eliminate clutter by connecting your USB Type-C
Mfr # CDP2HDMM2MB
Zoro # G016423371
product price: $54.49
/eaKey Features
Features
Plug & Play, Reversible
Connector on First End Details
1 x 19-pin HDMI 1.4 Digital Audio/Video - Male
Cable Type
HDMI/USB-C
Device Supported
Projector, MacBook Pro, Chromebook, MacBook, Computer, Monitor, Audio/Video Device, Workstation, TV
Connector Gender on Second End
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2HDMM2MB
Zoro #
G016423371
UPC #
65030865104
Country of Origin
Viet Nam
Details
Features
Plug & Play, Reversible
Connector on First End Details
1 x 19-pin HDMI 1.4 Digital Audio/Video - Male
Cable Type
HDMI/USB-C
Device Supported
Projector, MacBook Pro, Chromebook, MacBook, Computer, Monitor, Audio/Video Device, Workstation, TV
Connector Gender on Second End
Male
Connector on Second End Details
1 x 24-pin USB Type C - Male
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Color
Black
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Item
Video Cable Adapter
Connector Gender on First End
Male
End 2 Connection Type
USB Type C - Male
Supported Resolutions
3840 x 2160
Environmentally Friendly
Yes
End 1 Connection Type
HDMI 1.4 Digital Audio/Video - Male
Description
USB-C to HDMI Cable - 2m - 4K 30 Hz - Eliminate clutter by connecting your USB Type-C computer directly to an HDMI display without additional adapters
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.