
USB C to HDMI/VGA/mDP/DVI Video Adapter
Mfr # CDPVDHDMDP2G
Zoro # G516558504
product price: $52.19
/eaKey Features
Width
5.6 in
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Overall Length
6.9 in
Color
Space Gray
Features
Active
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDPVDHDMDP2G
Zoro #
G516558504
UPC #
065030878586
Country of Origin
China
Dimensions
Width
5.6 in
Overall Length
6.9 in
Height
1.2 in
Details
Item
Video Adapter
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Color
Space Gray
Features
Active
Maximum Resolution Supported
4096 x 2160
Connector on Second End Details
1 x 15-pin HD-15 VGA Female, 1 x 29-pin DVI-I Video Female, 1 x 20-pin Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Female, 1 x 19-pin HDMI Digital Audio/Video Female
Environmentally Friendly
Yes
End 2 Connection Type
HD-15 - Female, DVI-I Digital Video - Female, Mini DisplayPort 1.2 Digital Audio/Video - Female, HDMI Digital Audio/Video - Female
Connector on First End Details
1 x 24-pin Type C USB
Product Material
Aluminum
Adapter Type
DVI/HDMI/Mini DisplayPort/USB/VGA
Connector Gender on Second End
Female
End 1 Connection Type
USB Type C
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.