
USB C to HDMI/VGA/mDP/DVI Video Adapter
Mfr # CDPVDHDMDPSG
Zoro # G916558531
product price: $47.25
/eaKey Features
Height
0.6 in
End 2 Connection Type
HDMI Digital Audio/Video - Female, Mini DisplayPort Digital Audio/Video - Female, HD-15 - Female, DVI-D Digital Video - Female
Connector on First End Details
1 x 24-pin Type C USB Male
End 1 Connection Type
USB Type C - Male
Color
Space Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDPVDHDMDPSG
Zoro #
G916558531
UPC #
065030878753
Country of Origin
China
Dimensions
Height
0.6 in
Width
2.1 in
Overall Length
4.1 in
Details
Item
Video Adapter
End 2 Connection Type
HDMI Digital Audio/Video - Female, Mini DisplayPort Digital Audio/Video - Female, HD-15 - Female, DVI-D Digital Video - Female
Connector on First End Details
1 x 24-pin Type C USB Male
End 1 Connection Type
USB Type C - Male
Color
Space Gray
Maximum Resolution Supported
3840 x 2160
Connector Gender on First End
Male
Connector Gender on Second End
Female
Adapter Type
DVI/HDMI/Mini DisplayPort/USB/VGA
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Product Material
Aluminum
Environmentally Friendly
Yes
Connector on Second End Details
1 x 25-pin DVI-D Digital Video Female, 1 x 20-pin Mini DisplayPort Digital Audio/Video Female, 1 x 15-pin HD-15 VGA Female, 1 x 19-pin HDMI Digital Audio/Video Female
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.