Zoro Homepage

USB C to Lightning Cable 1m/3ft, Coiled

  • Mfr # RUSB2CLT1MBC

  • Zoro # G816433075


product price: $24.75
/ea

Key Features

REACH free of SVHC
Yes
End 1 Connection Type
Lightning - Male
Compatibility
Apple Devices : iPhone13/12Pro/Max/Mini, iPhone 8, iPhone 11, iPhone 11 Pro, iPhone XR
Environmental Certification
EU RoHS
Cable Type
Lightning/USB-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUSB2CLT1MBC
Zoro #
G816433075
UPC #
65030893541
Country of Origin
China

Details

REACH free of SVHC
Yes
End 1 Connection Type
Lightning - Male
Compatibility
Apple Devices : iPhone13/12Pro/Max/Mini, iPhone 8, iPhone 11, iPhone 11 Pro, iPhone XR
Environmental Certification
EU RoHS
Item
Data Transfer Cable
Cable Type
Lightning/USB-C
Connector Plating
Nickel
Connector Gender on Second End
Male
Connector on First End Details
1 x 8-pin Lightning - Male
End 2 Connection Type
USB 2.0 Type C - Male
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Environmentally Friendly
Yes
Device Supported
Charging Station, iPad, AirPods, iPad Air, Siri Remote, Magic Mouse, iPhone, Magic Trackpad, iPad mini, Magic Keyboard, Mobile Device
End of Life Manual Availability
Yes
MFI
Yes
Connector Gender on First End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Data Transfer Speed
480-Mbit/s
Shielding
Yes
Features
Molded, Bendable, Rugged, Heavy Duty, Tangle Resistant, Stretch Resistant, Damage Resistant, Coiled, Charging, Strain Relief, Halogen Free, Flexible
Color
Black

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.