Zoro Homepage

USB C to Micro B Adapter M/F - USB 2.0

  • Mfr # USB2CUBADP

  • Zoro # G116422991


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

End 2 Connection Type
Micro USB 2.0 Type B - Female
Connector on First End Details
1 x 24-pin Type C USB 2.0 USB Male
End 1 Connection Type
USB 2.0 Type C - Male
Color
Black
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CUBADP
Zoro #
G116422991
UPC #
65030865661
Country of Origin
China

Dimensions

Height
0.3 in
Width
0.5 in
Overall Length
1 in

Details

End 2 Connection Type
Micro USB 2.0 Type B - Female
Connector on First End Details
1 x 24-pin Type C USB 2.0 USB Male
End 1 Connection Type
USB 2.0 Type C - Male
Color
Black
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Connector Gender on First End
Male
Environmentally Friendly
Yes
Item
Data Transfer Adapter
Connector Plating
Nickel
Connector Gender on Second End
Female
Connector on Second End Details
1 x 5-pin Micro Type B USB 2.0 Micro USB Female
Adapter Type
Micro USB/USB-C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.