Zoro Homepage

USB C to Micro USB Cable 0.5m USB 3.1

  • Mfr # USB31CUB50CM

  • Zoro # G916423341


product price: $15.55
/ea

Key Features

Data Transfer Speed
10-Gbit/s
Connector on Second End Details
1 x 10-pin Micro USB 3.1 Type B - Male
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Environmentally Friendly
Yes
End 2 Connection Type
Micro USB 3.1 Type B - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31CUB50CM
Zoro #
G916423341
UPC #
65030867023
Country of Origin
China

Details

Item
Data Transfer Cable
Data Transfer Speed
10-Gbit/s
Connector on Second End Details
1 x 10-pin Micro USB 3.1 Type B - Male
Connector on First End Details
1 x 24-pin USB 3.1 Type C - Male
Environmentally Friendly
Yes
End 2 Connection Type
Micro USB 3.1 Type B - Male
Connector Gender on Second End
Male
End 1 Connection Type
USB 3.1 Type C - Male
Features
Charging, Reversible
Connector Plating
Nickel
Device Supported
Storage Device, Tablet, Desktop Computer, Dock, Notebook, Mobile Device, Portable Hard Drive, Peripheral Device
Connector Gender on First End
Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS), Waste Electrical and Electronic Equipment Directive (WEEE)
Shielding
Yes
Color
Black
Cable Type
USB
Jacket Material
Polyvinyl Chloride (PVC)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.