
USB-C TO MINI DISPLAYPORT 1.4 ADAPTER W/HDR/DISPLAYHDR/HBR3/DSC/HDCP 2.2/1.4; 8K
Mfr # CDP2MDPFC
Zoro # G015190076
product price: $11.19
/eaKey Features
Height
0.5 in
Connector on Second End Details
(1) Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Female
Adapter Type
Mini DisplayPort/USB-C
Connector Gender on Second End
Female
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2MDPFC
Zoro #
G015190076
UPC #
65030884495
Country of Origin
China
Dimensions
Height
0.5 in
Width
1.2 in
Length
1.9 in
Details
Connector on Second End Details
(1) Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Female
Item
Video Adapter
Adapter Type
Mini DisplayPort/USB-C
Connector Gender on Second End
Female
Material
Plastic
Connector Gender on First End
Male
Connector on First End Details
(1) 24-pin Type C USB 3.1 USB Male
Green Environmental Attribute
Environmentally Friendly
Color
Black
Max. Resolution Supported
3840 x 2160
Features
Plug and Play
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.