Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB C to Mini DisplayPort Adapter 4K60Hz

  • Mfr # CDP2MDPEC

  • Zoro # G316450831


product price: $26.15
/ea

Key Features

Color
White
Adapter Type
Mini DisplayPort/USB-C
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Connector on First End Details
1 x 24-pin Type C USB Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2MDPEC
Zoro #
G316450831
UPC #
65030888967
Country of Origin
China

Details

Color
White
Adapter Type
Mini DisplayPort/USB-C
Environmentally Friendly
Yes
End of Life Manual Availability
Yes
Connector on First End Details
1 x 24-pin Type C USB Male
Connector on Second End Details
1 x 20-pin Mini DisplayPort Mini DisplayPort 1.2 Digital Audio/Video Female
End 1 Connection Type
USB Type C - Male
Features
HDCP 1.4, HDCP 2.2
Item
Video Adapter
Maximum Resolution Supported
3840 x 2160
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Product Material
Plastic
End 2 Connection Type
Mini DisplayPort 1.2 Digital Audio/Video - Female
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Connector Gender on Second End
Female
Connector Gender on First End
Male

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.