Zoro Homepage

USB C to Mini USB Cable M/M 2m USB 2.0

  • Mfr # USB2CMB2M

  • Zoro # G816423212


product price: $12.75
/ea

Key Features

Connector Plating
Nickel
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
Mini USB 2.0 Type B - Male
Cable Type
Mini USB/USB-C
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2CMB2M
Zoro #
G816423212
UPC #
65030871303
Country of Origin
China

Details

Connector Plating
Nickel
Item
Data Transfer Cable
Jacket Material
Polyvinyl Chloride (PVC)
End 1 Connection Type
Mini USB 2.0 Type B - Male
Cable Type
Mini USB/USB-C
Connector on Second End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on Second End
Male
Color
Black
Device Supported
Desktop Computer, GPS, Wall Charger, Car Charger, Computer, Notebook, Camera
End 2 Connection Type
USB 2.0 Type C - Male
Connector on First End Details
1 x 5-pin Mini USB 2.0 Type B - Male
Connector Gender on First End
Male
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
Environmentally Friendly
Yes
Shielding
Yes
Data Transfer Speed
480-Mbit/s

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.