USB C to Quad HDMI Adapter, USB-C to 4x HDMI Monitor Converter for Windows (no support for macOS/Ch

  • Mfr # USBC2HD4

  • Zoro # G916558500


product price: $166.49
/ea
Free Shipping & Returns

Key Features

End 1 Connection Type
USB 3.0 Type C - Male
End 2 Connection Type
HDMI Digital Audio/Video - Female
Overall Length
4 in
Connector Gender on Second End
Female
Connector on Second End Details
4 x HDMI Digital Audio/Video Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2HD4
Zoro #
G916558500
UPC #
065030888714
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 in
Width
3.2 in
Height
0.6 in

Details

End 1 Connection Type
USB 3.0 Type C - Male
Item
Video Adapter
End 2 Connection Type
HDMI Digital Audio/Video - Female
Connector Gender on Second End
Female
Connector on Second End Details
4 x HDMI Digital Audio/Video Female
Color
Space Gray
REACH free of SVHC
Yes
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Maximum Resolution Supported
1920 x 1080
Adapter Type
HDMI/USB-C
Environmental Certification
EU RoHS
Connector on First End Details
1 x 24-pin Type C USB 3.0 USB Male
Connector Gender on First End
Male
Environmentally Friendly
Yes
Package Contents
1 x USB-C to HDMI Adapter , 1 x Quick-Start Guide
End of Life Manual Availability
Yes
Product Material
Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.