
USB C to Serial Adapter w/ COM Retention
Mfr # ICUSB232PROC
Zoro # G016423234
product price: $48.49
/eaKey Features
Package Contents
Serial Adapter Cable , Quick-Gtart Guide
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Color
Black
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ICUSB232PROC
Zoro #
G016423234
UPC #
65030872003
Country of Origin
China
Details
Package Contents
Serial Adapter Cable , Quick-Gtart Guide
Environmental Certification
EU RoHS
REACH free of SVHC
Yes
Color
Black
Environmentally Friendly
Yes
Connector Gender on Second End
Male
Features
Screw Lock
Item
Data Transfer Adapter
End of Life Manual Availability
Yes
Connector on Second End Details
1 x 9-pin DB-9 RS-232 Serial - Male
End 2 Connection Type
DB-9 RS-232 Serial - Male
Operating System Compatibility
Windows Server 2008 R2, Windows 8.1, macOS Catalina 10.15, Windows 10, Mac OS X 10.11 EL Capitan, Windows 7, Windows Server 2016, macOS Big Sur 11.0, Windows Server 2022, Windows 11, macOS Monterey 12.0, Linux 2.6.x+ LTS, Windows Server 2012 R2, Windows Server 2019, macOS Ventura 13.0
Connector on First End Details
1 x 24-pin USB 2.0 Type C - Male
Connector Gender on First End
Male
End 1 Connection Type
USB 2.0 Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.