
USB C to USB A Adapter 5Gbps
Mfr # USB31CAADGCP
Zoro # G515232047
product price: $9.15
/eaKey Features
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 2.0 Type A
Length
1.1 in
Overall Length
1.1 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB31CAADGCP
Zoro #
G515232047
UPC #
65030907071
Country of Origin
Viet Nam
Dimensions
Length
1.1 in
Overall Length
1.1 in
Height
0.3 in
Width
0.6 in
Details
Item
Data Transfer Adapter
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 2.0 Type A
Color
Black
Material
Aluminum Alloy
Features
Tear Resistant, Wear Resistant, Plug and Play, Charging, Passive
Connector Plating
Nickel
Connector Gender on First End
Male
Connector Gender on Second End
Female
Connector on First End Details
1 x 24 pin USB 3.2(Gen1) Type C - Male
Adapter Type
USB/USB-C
Connector on Second End Details
1 x 4 pin USB 2.0 Type A - Female
Contact Plating
Gold
Product Material
Aluminum Alloy
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
REACH free of SVHC
Yes
Environmentally Friendly
Yes
Description
USB Type-C Male to Type-A Female adapter features a slim compact design; Connect a USB-A device to a USB-C laptop - Connector markings identify data/power specs; Choose the right USB-C adapter at-a-glance - Durable Aluminum alloy housing protects from wear; Slim design prevents the obstruction of adjacent ports - Supports 5Gbps data transfer; Backward compatible w/USB 480Mbps USB 2.0 - Up to 5V/3A output from a USB-A charger; NOTE: USB-C video and Power Delivery are not supported.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.