Zoro Homepage

USB C to USB A Adapter 5Gbps

  • Mfr # USB31CAADGCPRA

  • Zoro # G015231984


product price: $9.19
/ea

Key Features

End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 2.0 Type A
Length
0.8 in
Overall Length
0.8 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31CAADGCPRA
Zoro #
G015231984
UPC #
65030911542
Country of Origin
Viet Nam

Dimensions

Length
0.8 in
Overall Length
0.8 in
Height
0.5 in
Width
1 in

Details

Item
Data Transfer Adapter
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male
End 2 Connection Type
USB 2.0 Type A
Color
Black
Material
Aluminum
Features
Right-angled Connector, Tear Resistant, Charging, Wear Resistant, Passive, Plug and Play
Connector Gender on Second End
Female
Connector Gender on First End
Male
Adapter Type
USB/USB-C
Connector on Second End Details
1 x 4 pin USB 2.0 Type A - Female
Connector on First End Details
1 x 24 pin USB 3.2(Gen1) Type C - Male
Connector Plating
Nickel
Product Material
Housing - Aluminum Alloy
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE)

Description

USB Type-C Male to Type-A Female adapter features a slim compact design; Connect a USB-A device to a USB-C laptop - Connector markings identify data/power specs; Choose the right USB-C adapter at-a-glance - Durable Aluminum alloy housing protects from wear; Slim design prevents the obstruction of adjacent ports - Supports 5Gbps data transfer; Backward compatible w/USB 480Mbps USB 2.0 - Up to 5V/3A output from a USB-A charger; NOTE: USB-C video and Power Delivery are not supported.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.