Zoro Homepage

USB-C to USB-A Adapter - M/F - USB 3.0 5Gbps

  • Mfr # USB31CAADG

  • Zoro # G816422987


product price: $13.19
/ea

Key Features

Environmental Certification
EU RoHS
Color
Black
Connector Gender on First End
Male
End of Life Manual Availability
Yes
End 2 Connection Type
USB 3.0 Type A - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB31CAADG
Zoro #
G816422987
UPC #
65030865166
Country of Origin
China

Dimensions

Width
0.8 in
Overall Length
1.3 in
Height
0.3 in

Details

Environmental Certification
EU RoHS
Color
Black
Connector Gender on First End
Male
End of Life Manual Availability
Yes
End 2 Connection Type
USB 3.0 Type A - Female
REACH free of SVHC
Yes
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE)
Item
Data Transfer Adapter
Connector Plating
Nickel
Connector Gender on Second End
Female
End 1 Connection Type
USB 3.0 Type C - Male
Environmentally Friendly
Yes
Connector on First End Details
1 x 24-pin Type C USB 3.0 USB Male
Adapter Type
USB/USB-C
Connector on Second End Details
1 x 9-pin Type A USB 3.0 USB Female

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.