Zoro Homepage

USB C to VGA Adapter 1080p - 12in Cable

  • Mfr # CDP2VGAEC

  • Zoro # G516424946


product price: $11.75
/ea

Key Features

End of Life Manual Availability
Yes
Cable Length
5.50 in
Features
Strain Relief
Environmentally Friendly
Yes
Connection A
1 x 24-pin Type C Powered USB Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDP2VGAEC
Zoro #
G516424946
UPC #
65030888875
Country of Origin
Viet Nam

Dimensions

Cable Length
5.50 in
Width
1.5 in
Length
15.4 in
Height
0.6 in

Details

End of Life Manual Availability
Yes
Item
Video Adapter
Features
Strain Relief
Environmentally Friendly
Yes
Connection A
1 x 24-pin Type C Powered USB Male
Maximum Resolution Supported
1920 x 1200
REACH free of SVHC
Yes
Connector Gender on Second End
Female
Environmental Certification
EU RoHS
Color
Black
Connection B
1 x 15-pin HD-15 VGA Female
Connector Gender on First End
Male
Adapter Type
USB-C/VGA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.