
USB-C TO VGA ADAPTER - WHITE
Mfr # CDP2VGAW
Zoro # G016424866
product price: $20.15
/eaKey Features
REACH free of SVHC
Yes
Features
Reversible
Environmental Certification
EU RoHS
Connection A
1 x 15-pin HD-15 - Female
Connector Gender on First End
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2VGAW
Zoro #
G016424866
UPC #
65030862769
Country of Origin
Viet Nam
Details
REACH free of SVHC
Yes
Features
Reversible
Environmental Certification
EU RoHS
Connection A
1 x 15-pin HD-15 - Female
Item
Video Adapter
Connector Gender on First End
Female
Environmentally Friendly
Yes
Color
White
Connection B
1 x 24-pin USB 3.1 Type C - Male
Adapter Type
USB-C/VGA
Connector Gender on Second End
Male
End of Life Manual Availability
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.