
USB C to VGA Adapter with Power Delivery
Mfr # CDP2VGAUCP
Zoro # G216424895
product price: $34.99
/eaKey Features
Connection B
1 x 15-pin HD-15 - Female, 1 x 24-pin USB Type C Power - Female
Connector Gender on First End
Male
Compatible With
Dell XPS Notebook
Environmentally Friendly
Yes
Adapter Type
USB-C/VGA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2VGAUCP
Zoro #
G216424895
UPC #
65030866224
Country of Origin
China
Dimensions
Cable Length
4 in
Details
Connection B
1 x 15-pin HD-15 - Female, 1 x 24-pin USB Type C Power - Female
Connector Gender on First End
Male
Compatible With
Dell XPS Notebook
Environmentally Friendly
Yes
Adapter Type
USB-C/VGA
Color
Black
REACH free of SVHC
Yes
Features
Charging
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Connector Gender on Second End
Female
Connection A
1 x 24-pin USB Type C - Male
Item
Video Adapter
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.