
USB C to VGA Adapter with Power Delivery
Mfr # CDP2VGAUCPW
Zoro # G416423377
product price: $30.15
/eaKey Features
Connector Gender on Second End
Female
Features
USB- Power Delivery (USB PD), Charging
Color
White
Adapter Type
USB-C/VGA
End 2 Connection Type
HD-15 - Female, USB Type C Power - Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDP2VGAUCPW
Zoro #
G416423377
UPC #
65030868921
Country of Origin
China
Details
Connector Gender on Second End
Female
Features
USB- Power Delivery (USB PD), Charging
Color
White
Adapter Type
USB-C/VGA
Item
Video Adapter
End 2 Connection Type
HD-15 - Female, USB Type C Power - Female
REACH free of SVHC
Yes
Connector Gender on First End
Male
End 1 Connection Type
USB Type C - Male
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
Connector on First End Details
1 x 24-pin USB Type C - Male
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
Compatibility
Dell XPS Notebook
Connector on Second End Details
1 x 15-pin HD-15 - Female, 1 x 24-pin USB Type C Power - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.