Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TRIPLE MONITOR DOCKING STATION FOR MACBOOK PRO / AIR M1 M2 M3 M4 & WINDOWS

  • Mfr # 116N-USBC-DOCK

  • Zoro # G822442467


product price: $287.99
/ea
Free Shipping & Returns

Key Features

End of Life Manual Availability
Yes
Number of USB Type-A Ports
3
Number of DisplayPorts
2
Environmentally Friendly
Yes
USB Type-A
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116N-USBC-DOCK
Zoro #
G822442467
UPC #
-
Country of Origin
Thailand

Dimensions

Width
3.30 in
Height
1.20 in

Details

End of Life Manual Availability
Yes
Number of USB Type-A Ports
3
Number of DisplayPorts
2
Environmentally Friendly
Yes
USB Type-A
Yes
Number of USB Type-C Ports
2
Screen Mode Supported
4K, 2K
USB Type-C
Yes
Color
Gray
Number of USB 3.2 Gen 2 Type-A Ports
1
Number of HDMI Ports
3
Number of RJ-45 Ports
1
Number of Displays Supported
3
Headphone/Microphone Combo Port
Yes
Network (RJ-45)
Yes
USB Charging Port
5
DisplayPort Version
1.4
Environmental Certification
EU RoHS
HDMI Version
2
Includes
Docking Station 1 x 3 ft [1 m] USB-C Host Cable 1 x Power Adapter (North America) 1 x Quick-Start Guide
USB Type-C Detail
SB-C port must support USB Power Delivery 2.0
DisplayPort
Yes
Supported Resolutions
3840 x 2160, 4096 x 2160
Interfaces
USB 3.2 (Gen 2) Type C
Ethernet Technology
Gigabit Ethernet
For Use With
Designed for seamless integration with any compatible USB-C equipped device within your organization, including Lenovo X1/Thinkpad P Series, Dell Latitudes/Precision/XPS 15, HP Envy, Surface Laptop 3, and M1 Pro/Max MacBooks.
Power Source Type
Power Adapter
Operating System
Mac OS X 10.12 Sierra, macOS Big Sur, Mac OS X 10.14 Mojave, Windows 7, Ubuntu, ChromeOS, Windows 8.1, macOS Monterey, Mac OS X 10.15 Catalina, macOS, Windows 10, Windows 8, Mac OS X 10.11 El Capitan, Windows 11, Android
Item
Docking Station
Kensington Security Slot
Yes
Connectivity Technology
Wired
Compatible Devices
Notebook, Monitor, Tablet, Workstation
Maximum Power Supply Wattage
100 W
Number of USB 3.2 Gen 1 Type-A Ports
1
Thunderbolt
Yes
Power Supply Input
Input Voltage: 100 - 240 AC
HDMI
Yes

Description

, UNIVERSAL 4K HDMI DP DOCK, THUNDERBOLT COMPATIBLE, 100W LAPTOP CHARGING - 3 YE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.