USB-C TRIPLE-MONITOR MULTIPORT ADAPTER, DUAL 4K 60HZ + 4K 30HZ HDMI & DISPLAYPOR

  • Mfr # 154B-USBC-MULTIPORT

  • Zoro # G322444992


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Cable Length
11.80 in
Color
Gray
HDMI Version
2.0b
Charging Capability
Yes
Compatible Devices
Desktop PC, Notebook, Headphone, Card Reader, Monitor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154B-USBC-MULTIPORT
Zoro #
G322444992
UPC #
65030908412
Country of Origin
Taiwan, Province of China

Dimensions

Cable Length
11.80 in
Height
0.60 in
Width
2.20 in

Details

Color
Gray
HDMI Version
2.0b
Charging Capability
Yes
Compatible Devices
Desktop PC, Notebook, Headphone, Card Reader, Monitor
DisplayPort
Yes
Connectivity Technology
Wired
DisplayPort Version
1.4
Ethernet Technology
Gigabit Ethernet
HDMI
Yes
Audio Line Out
Yes
Features
Power Delivery Pass-through
Number of USB 3.2 Gen 1 Type-A Ports
1
Maximum Data Transfer Rate
640-MB/s
Operating System
Windows 8.1, ChromeOS 78.x, Windows 10, Windows 11
Number of RJ-45 Ports
1
Screen Mode Supported
4K UHD, 4K @ 60Hz
Number of USB Type-A Ports
4
USB Type-A
Yes
USB Type-C Detail
1 x USB Type-C (24 pin) USB Power Delivery Only, 1 x USB 3.2 Type-C (24 pin, Gen 1, 5Gbps)
Item
Docking Station
Number of DisplayPort Outputs
2
Supported Resolutions
3840 x 2160
Number of USB 2.0 Ports
2
Network (RJ-45)
Yes
Includes
Docking Station 1 x Quick-Start Guide
USB Charging Port
5
Number of Displays Supported
3
Memory Card Reader
Yes
Management Features
PXE Boot, MAC Address Pass-through, Wake-on-LAN
Number of USB Type-C Ports
1
Number of HDMI Outputs
1
Rugged
Yes
USB Power Delivery
100W
Interfaces
USB 3.2 (Gen 1) Type C
Memory Card Supported
SDHC, microSD, SDXC, miniSD, Micro Size MultiMediaCard (MMC), SD
USB Type-C
Yes
Power Source Type
Power Adapter

Description

T, 4-PORT USB HUB, 100W PD PASS-THROUGH, GBE, SD/MICROSD CARD READERS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.