Zoro Homepage

USB-C/HDMI/mDP Multiport to HDMI Adapter

  • Mfr # CDPHDMDP2HD

  • Zoro # G216558514


product price: $77.55
/ea
Free Shipping & Returns

Key Features

Connector on First End Details
1 x HDMI HDMI 2.0b Digital Audio/Video Male, 1 x Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Male, 1 x 24-pin Type C USB Male
Adapter Type
Mini DisplayPort/HDMI/USB-C
End of Life Manual Availability
Yes
Color
Black
Package Contents
Display Adapter, Micro USB Cable for Power, Product Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDPHDMDP2HD
Zoro #
G216558514
UPC #
065030881104
Country of Origin
China

Dimensions

Width
2.2 in
Height
0.8 in
Overall Length
3.1 in

Details

Connector on First End Details
1 x HDMI HDMI 2.0b Digital Audio/Video Male, 1 x Mini DisplayPort DisplayPort 1.2 Digital Audio/Video Male, 1 x 24-pin Type C USB Male
Adapter Type
Mini DisplayPort/HDMI/USB-C
End of Life Manual Availability
Yes
Color
Black
Package Contents
Display Adapter, Micro USB Cable for Power, Product Insert
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Restriction of Hazardous Substances (RoHS) 2
Connector Gender on First End
Male
Connector Gender on Second End
Female
REACH free of SVHC
Yes
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Maximum Resolution Supported
3840 x 2160
Connector on Second End Details
1 x HDMI HDMI 2.0b Digital Audio/Video Female
End 1 Connection Type
HDMI 2.0b Digital Audio/Video - Male, USB Type C - Male, Mini DisplayPort 1.2 Digital Audio/Video - Male
Features
Plug and Play
End 2 Connection Type
HDMI 2.0b Digital Audio/Video - Female
Item
Video Adapter

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.