Shop STARTECH.COM
See all product information
Create Account
USB Data Transfer Cable - 5m - Yes - 1 Pack
- Mfr # USB3SAB5M
- Zoro # G316422968
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Jacket Material
Polyvinyl Chloride
Connector on First End Details
1 x 9-pin USB 3.0 Type A - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB3SAB5M
- Zoro #
- G316422968
- UPC #
- 65030861342
- Country of Origin
- Taiwan, Province of China
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.0 Type A - Male
- End 2 Connection Type
- USB 3.0 Type B - Male
- Color
- Black
- Jacket Material
- Polyvinyl Chloride
- Connector on First End Details
- 1 x 9-pin USB 3.0 Type A - Male
- Connector on Second End Details
- 1 x 9-pin USB 3.0 Type B - Male
- Connector Gender on Second End
- Male
- End of Life Manual Availability
- Yes
- Connector Gender on First End
- Male
- Environmentally Friendly
- Yes
- Cable Type
- USB/USB-B
- Device Supported
- Hard Disk Drive Enclosure, Portable Hard Drive, Docking Station
- Connector Plating
- Nickel
- REACH free of SVHC
- Yes
- Environmental Certification
- EU RoHS
- Shielding
- Yes
- Environmental Compliance
- Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
- Features
- Active
- Data Transfer Speed
- 5-Gbit/s
- Wire Gauge
- 24/28 AWG
Dimensions
- Overall Length
- 16.40 ft
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.