Zoro Homepage

USB DUAL VGA OVER CAT5 KVM EXTENDER

  • Mfr # SV565DUTPU

  • Zoro # G716424500


product price: $675.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Connectivity Technology
Wired
Number of Local Users Supported
2
Mount Type
Desktop
Package Contents
1 x Local Unit , 1 x Remote Unit, 2 x 6 ft 2-in-1 USB VGA KVM Cables, 8 x Rubber Feet, 1 x Universal Power Adapter (NA/EU/UK/AU) , 1 x Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV565DUTPU
Zoro #
G716424500
UPC #
65030848237
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Width
3.10 in
Transmitter Depth
6.10 in
Receiver Height
1.60 in
Receiver Depth
6.10 in
Transmitter Height
1.60 in
Receiver Width
3.10 in

Details

Color
Black
Connectivity Technology
Wired
Number of Local Users Supported
2
Mount Type
Desktop
Package Contents
1 x Local Unit , 1 x Remote Unit, 2 x 6 ft 2-in-1 USB VGA KVM Cables, 8 x Rubber Feet, 1 x Universal Power Adapter (NA/EU/UK/AU) , 1 x Instruction Manual
Number of VGA Ports
8
Input Voltage
240 V AC, 120 V AC
Maximum Operating Distance
650 ft
Max. Resolution
1920 x 1200
Number of Network (RJ-45) Ports
4
USB
Yes
VGA
Yes
KVM Technology
Analog
Environmentally Friendly
Yes
Network (RJ-45)
Yes
Number of Computers Supported
2
Power Consumption
5.40 W
Number of USB Ports
4
Graphic Mode
WUXGA
Item
KVM Console/Extender
Input Voltage Range
110V AC to 240V AC

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.