
USB Ethernet Extender USB over LAN or Cat-5e Cat-6 Extender (Discontinued)
- Mfr # USB2G4LEXT2
- Zoro # G7149722
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2G4LEXT2
Zoro #
G7149722
UPC #
65030854580
Country of Origin
China
Dimensions
Width
2.99 in
Height
1.02 in
Length
3.94 in
Details
Compatible With
OS Independent; No additional drivers or software required
Includes
USB 2.0 extender local unit, USB 2.0 extender remote unit, USB cable, mounting kit, universal power adapter (NA/JP, EU, UK, ANZ), quick-start guide
Material
Steel
Input Voltage
100 - 240 AC
Output Voltage
24 DC
Color
Black
Product Type
USB Extender
Number of USB Ports
4
Compatibility
4 Port USB 2.0 Extender over Gigabit Ethernet or Cat5/6 Cabling - 100m (330ft)
Description
Extend USB 2.0 devices up to 330ft (100m) over a Gigabit Ethernet LAN or dedicated Cat5e Cat 6 cabling - 4 Port USB over LAN or Direct Cat 5e Cat 6 Extender System - USB Extender over Cat5e - USB over LAN Extender Hub - Isochronous Devices Supported - Wall Mounting Kit Included
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.