Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB EXTENDER HUB, 24M USB 2.0 EXTENSION CABLE WITH 4-PORT USB-A HUB, ACTIVE/BUS

  • Mfr # U02442-USB-EXTENDER

  • Zoro # G114883718


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Includes
USB Hub, (1) Power Adapter, (1) Quick-Start Guide
Height
0.7 in
Color
Black, Silver
Width
1.7 in
Length
79.1 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U02442-USB-EXTENDER
Zoro #
G114883718
UPC #
65030897280
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.7 in
Width
1.7 in
Length
79.1 ft

Details

Item
USB Hub
Includes
USB Hub, (1) Power Adapter, (1) Quick-Start Guide
Color
Black, Silver
Number of USB Ports
4
Number of USB 2.0 Ports
4
Green Environmental Attribute
Environmentally Friendly
Host Interface
USB 2.0 Type A
Power Plug Type
Type H

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.