Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB GALVANIC ISOLATOR, UP TO 6KV, ELECTRICAL NOISE ISOLATOR, IP40, DIN RAIL MOUN

  • Mfr # U1-USB-ISOLATOR

  • Zoro # G921705715


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Depth
2.2 in
Color
Black
Power Source
DC
Includes
USB Isolator 1 x 3ft (0.9m) USB-B to USB-A Cable 1 x Adhesive Strip 1 x DIN Rail Mounting Kit
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-USB-ISOLATOR
Zoro #
G921705715
UPC #
884116480914
Country of Origin
China

Dimensions

Depth
2.2 in
Width
3.5 in
Height
0.9 in

Details

Color
Black
Power Source
DC
Includes
USB Isolator 1 x 3ft (0.9m) USB-B to USB-A Cable 1 x Adhesive Strip 1 x DIN Rail Mounting Kit
Product Material
Acrylonitrile Butadiene Styrene (ABS), Polycarbonate
Form Factor
DIN Rail
Item
USB Galvanic Isolator
Features
Water Resistant, Dust Resistant, Compact, Durable, Wear Resistant

Description

T, ISOLATED POWER FILTER, USB 2.0/1.1, 5V/250MA, PLUG-AND-PLAY, TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.