Zoro Homepage

USB HDMI OVER CAT5E CAT6 KVM EXTENDER

  • Mfr # SV565UTPHDU

  • Zoro # G016424491


product price: $1,409.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Transmitter Width
4.40 in
Receiver Width
4.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV565UTPHDU
Zoro #
G016424491
UPC #
65030853057
Country of Origin
China

Dimensions

Transmitter Width
4.40 in
Receiver Width
4.40 in
Transmitter Depth
6.90 in
Receiver Depth
6.90 in
Transmitter Height
1.20 in
Receiver Height
1.20 in

Details

Color
Black
Number of Network (RJ-45) Ports
2
Network (RJ-45)
Yes
Number of Local Users Supported
1
Power Consumption
15 W
Number of Computers Supported
1
Package Contents
1 x Local Transmitter Unit, 1 x Remote Receiver Unit, 4 x Mounting Brackets, 1 x HDMI Cable, 1 x USB Cable, 2 x Universal Power Adapters (NA, EU ,UK), 1 x Quick-start guide
USB
Yes
Connectivity Technology
Wired
Number of USB Ports
6
Graphic Mode
WUXGA
Maximum Operating Distance
330 ft
Number of HDMI Ports
2
Input Voltage
120 V AC, 240 V AC
Item
KVM Console/Extender
Standards
CE, FCC, UL
Environmentally Friendly
Yes
Input Voltage Range
100V AC to 240V AC
HDMI
Yes
Max. Resolution
1920 x 1200

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.