Zoro Homepage

USB PS2 KVM Console Cat5 Extender

  • Mfr # SV565UTP

  • Zoro # G616424372


product price: $309.99
/ea
Free Shipping & Returns

Key Features

VGA
Yes
Transmitter Height
0.80 in
Transmitter Depth
3 in
Transmitter Width
6.10 in
Package Contents
1 x Local Unit, 1 x Remote Unit, 2 x Packs Rubber Feet, 2 x Power Adapters, 1 x Instruction Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV565UTP
Zoro #
G616424372
UPC #
65030812887
Country of Origin
Taiwan, Province of China

Dimensions

Transmitter Height
0.80 in
Transmitter Depth
3 in
Transmitter Width
6.10 in
Receiver Height
0.80 in
Receiver Depth
3 in
Receiver Width
6.10 in

Details

VGA
Yes
Package Contents
1 x Local Unit, 1 x Remote Unit, 2 x Packs Rubber Feet, 2 x Power Adapters, 1 x Instruction Manual
Environmentally Friendly
Yes
Number of Network (RJ-45) Ports
2
Number of Computers Supported
1
Mount Type
Desktop
KVM Technology
Analog
Number of PS/2 Ports
4
Graphic Mode
VGA
Color
Black
Input Voltage
120 V AC, 240 V AC
Power Consumption
5.40 W
Number of VGA Ports
4
Maximum Operating Distance
500 ft
Connectivity Technology
Wired
Max. Resolution
1024 x 768
Item
KVM Console/Extender
Input Voltage Range
110V AC to 240V AC
PS/2 Port
Yes
Network (RJ-45)
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.