Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB to Dual HDMI Adapter, 4K30Hz + 1080p

  • Mfr # 107B-USB-HDMI

  • Zoro # G016558516


product price: $80.69
/ea
Free Shipping & Returns

Key Features

Cable Length
4.30 in
Maximum Resolution Supported
3840 x 2160
Adapter Type
HDMI/USB/USB-C
End of Life Manual Availability
Yes
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107B-USB-HDMI
Zoro #
G016558516
UPC #
065030894012
Country of Origin
China

Dimensions

Cable Length
4.30 in
Height
0.6 in
Width
2 in
Overall Length
3.9 in

Details

Maximum Resolution Supported
3840 x 2160
Adapter Type
HDMI/USB/USB-C
End of Life Manual Availability
Yes
End 2 Connection Type
HDMI 1.4 Digital Audio/Video - Female
Operating System Compatibility
Windows 10, macOS Big Sur 11.0, macOS Mojave 10.14, Windows 11, Windows 7, ChromeOS, Windows 8.1, macOS Ventura 13.0, macOS Catalina 10.15, macOS Monterey 12.0
End 1 Connection Type
USB 3.2 (Gen 1) Type C - Male, USB 3.2 (Gen 1) Type A - Male
Item
Video Adapter
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Connector Gender on First End
Male
Product Material
Plastic
Connector on Second End Details
2 x 19-Pin HDMI 1.4 Digital Audio/Video - Female
Color
Gray
Environmental Compliance
Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2
Features
LED Indicator
Connector on First End Details
1 x 24-Pin USB 3.2 (Gen 1) Type C - Male, 1 x USB 3.2 (Gen 1) Type A - Male
Connector Gender on Second End
Female
REACH free of SVHC
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.