Zoro Homepage
This item is Discontinued.
Startech.Com USB to DVI External Video Card Multi Monitor Adapter USB2DVIE3

USB to DVI External Video Card Multi Monitor Adapter (Discontinued)

  • Mfr # USB2DVIE3
  • Zoro # G5569698
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USB2DVIE3
Zoro #
G5569698
UPC #
65030844161
Country of Origin
Taiwan, Province of China

Dimensions

Length
3.46 in
Cable Length
19.69 in
Width
2.07 in
Height
0.71 in

Details

Memory
32MB
Connector Type
USB Type-A (4 pin) USB 2.0 to DVI-I (29 pin)
Includes
driver and software CD, USB to DVI adapter, instruction manual, DVI to VGA adapter
Material
Plastic
Compatible With
Windows® 10 (32/64), Windows 8 / 8.1 (32/64), Windows 7(32/64), Windows Vista (32/64), Windows XP (32/64)
Product Type
Video Adapter
Adapter Type
DVI/USB
Color
Black

Description

Connect a DVI display for an extended desktop multi-monitor USB solution - Compatible with Windows 7 & 8 USB equipped computers such as HP PRO 4300 and DVI equipped HD monitors - USB Video / Multi Monitor Adapter / USB Video Card / USB to Video Adapter Converter - Create a dual monitor setup in your home office - triple screen work station - DVI laptop compatibility for BOYD (Bring your own Device) Applications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.