
USB to DVI or VGA Adapter - Mac & PC
Mfr # USB32DVIPRO
Zoro # G716440562
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Connection A
1 x 9-pin USB 3.0 Type A - Male
Operating System Compatibility
macOS Monterey 12.0, ChromeOS 55+, macOS Sierra 10.12, macOS Catalina 10.15, Windows 11, Ubuntu 18.04, Windows XP, Windows 8.1, Ubuntu 20.04, macOS Ventura 13.0, macOS Big Sur 11.0, Windows 7, Mac OS X 10.6 Snow Leopard, Windows 10, macOS Mojave 10.14, Windows Vista, Windows 8
Includes
USB 3.0 to DVI External Video Card Multi Monitor Adapter - 2048x1152, 1 x DVI to VGA Adapter, 1 x Driver CD, 1 x Installation Guide
Connection B
1 x 29-pin DVI-I Digital Video - Female
REACH free of SVHC
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB32DVIPRO
Zoro #
G716440562
UPC #
65030846110
Country of Origin
China
Dimensions
Cable Length
6 in
Details
Connection A
1 x 9-pin USB 3.0 Type A - Male
Operating System Compatibility
macOS Monterey 12.0, ChromeOS 55+, macOS Sierra 10.12, macOS Catalina 10.15, Windows 11, Ubuntu 18.04, Windows XP, Windows 8.1, Ubuntu 20.04, macOS Ventura 13.0, macOS Big Sur 11.0, Windows 7, Mac OS X 10.6 Snow Leopard, Windows 10, macOS Mojave 10.14, Windows Vista, Windows 8
Includes
USB 3.0 to DVI External Video Card Multi Monitor Adapter - 2048x1152, 1 x DVI to VGA Adapter, 1 x Driver CD, 1 x Installation Guide
Item
Video Adapter
Connection B
1 x 29-pin DVI-I Digital Video - Female
REACH free of SVHC
Yes
End of Life Manual Availability
Yes
Connector Gender on First End
Male
Environmentally Friendly
Yes
Environmental Certification
EU RoHS
Color
Black
Connector Gender on Second End
Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.