
USB to PS/2 Adapter - Keyboard and Mouse
Mfr # USBPS2PC
Zoro # G416450977
product price: $18.39
/eaKey Features
End of Life Manual Availability
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Device Supported
Notebook, Keyboard/Mouse, Computer
Environmentally Friendly
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBPS2PC
Zoro #
G416450977
UPC #
65030799614
Country of Origin
China
Details
Item
Data Transfer Cable
End of Life Manual Availability
Yes
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
REACH free of SVHC
Yes
Device Supported
Notebook, Keyboard/Mouse, Computer
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Conductor
Copper
End 2 Connection Type
Mini-DIN (PS/2) - Female
Environmental Certification
EU RoHS
Connector on Second End Details
2 x 6-pin Mini-DIN (PS/2) - Female
Connector on First End Details
1 x 4-pin USB 1.1 Type A - Male
End 1 Connection Type
USB 1.1 Type A - Male
Connector Gender on First End
Male
Color
Black
Compatibility
Keyboard, Mouse
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.