Zoro Homepage

USB to Serial RS232 Adapter - DB9 Serial DCE Adapter Cable with FTDI - Null Modem - USB 1.1 / 2.0 -

  • Mfr # ICUSB232FTN

  • Zoro # G916440638


product price: $54.25
/ea

Key Features

Connector Gender on First End
Female
Color
Black
Connector Gender on Second End
Male
REACH free of SVHC
Yes
End 1 Connection Type
DB-9 RS-232 Serial - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICUSB232FTN
Zoro #
G916440638
UPC #
65030846837
Country of Origin
Taiwan, Province of China

Details

Connector Gender on First End
Female
Color
Black
Connector Gender on Second End
Male
REACH free of SVHC
Yes
End 1 Connection Type
DB-9 RS-232 Serial - Female
Environmental Compliance
Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH)
End of Life Manual Availability
Yes
Item
Data Transfer Adapter
Package Contents
1 x USB to RS-232 Null Modem Adapter, 1 x Driver CD, 1 x Instruction Manual
Standards
CE, FCC
Environmental Certification
EU RoHS
Environmentally Friendly
Yes
Connector on Second End Details
1 x 4-pin USB 2.0 Type A - Male
End 2 Connection Type
USB 2.0 Type A - Male
Operating System Compatibility
Windows CE 4.2, Windows Server 2019, macOS Big Sur 11.0, Windows Server 2012 R2, Windows 8, Windows Server 2008 R2, macOS Catalina 10.15, Windows 2000 Server, Linux Kernel 3.0.x+ LTS, Windows 98 Second Edition, macOS Ventura 13.0, Windows Server 2016, Windows Vista, Windows Server 2003, Windows CE 5.0, Windows CE 6.0, macOS Monterey 12.0, Windows 10, Windows 7, Windows 11, Windows XP Embedded, Mac OS X 10.6 Snow Leopard, Windows 8.1, Windows Server 2012, Windows Server 2022, Windows XP
Connector on First End Details
1 x 9-pin DB-9 RS-232 Serial - Female

Description

USB to Serial RS232 Adapter - DB9 Serial DCE Adapter Cable with FTDI - Null Modem - USB 1.1 / 2.0 - Bus-Powered - TAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.