Zoro Homepage

USB to Stereo Audio Adapter Converter

  • Mfr # ICUSBAUDIO

  • Zoro # G816450225


product price: $25.85
/ea

Key Features

Package Contents
USB 2.0 to External Stereo Audio Adapter, 1 x USB extension cable, 1 x Installation Guide
Operating System Compatibility
Windows Server 2012, Windows 10, Linux 3.5.x+ LTS, Windows 8, Windows Server 2012 R2, Mac OS X 10.6 Snow Leopard, macOS Monterey 12.0, Windows Server 2019, macOS Ventura 13.0, Windows Vista, Windows 2000 Server, Windows 11, Windows 7, Windows XP, Windows Server 2022, Windows 8.1, macOS Catalina 10.15, Windows Server 2016, macOS Big Sur 11.0
Overall Length
2.4 in
Width
1.1 in
Connector on Second End Details
1 x Mini-phone Audio Out Female, 1 x Mini-phone Audio In Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICUSBAUDIO
Zoro #
G816450225
UPC #
65030819183
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.4 in
Width
1.1 in
Height
0.6 in

Details

Package Contents
USB 2.0 to External Stereo Audio Adapter, 1 x USB extension cable, 1 x Installation Guide
Operating System Compatibility
Windows Server 2012, Windows 10, Linux 3.5.x+ LTS, Windows 8, Windows Server 2012 R2, Mac OS X 10.6 Snow Leopard, macOS Monterey 12.0, Windows Server 2019, macOS Ventura 13.0, Windows Vista, Windows 2000 Server, Windows 11, Windows 7, Windows XP, Windows Server 2022, Windows 8.1, macOS Catalina 10.15, Windows Server 2016, macOS Big Sur 11.0
Connector on Second End Details
1 x Mini-phone Audio Out Female, 1 x Mini-phone Audio In Female
Connector Gender on First End
Male
Color
White
Environmental Certification
EU RoHS
Adapter Type
Mini-phone/USB
Environmentally Friendly
Yes
Connector Gender on Second End
Female
Environmental Compliance
Restriction of Hazardous Substances (RoHS) 2, Registration, Evaluation, Authorization and Restriction of Chemicals (REACH), Waste Electrical and Electronic Equipment Directive (WEEE)
Connector on First End Details
1 x Type A USB 2.0 USB Male
End of Life Manual Availability
Yes
Features
Plug and Play
End 2 Connection Type
Mini-phone Audio In - Female, Mini-phone Audio Out - Female
Item
Audio Adapter
End 1 Connection Type
USB 2.0 Type A - Male
REACH free of SVHC
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.