
USB to VGA Adapter - Mac & PC
Mfr # USB2VGAPRO2
Zoro # G816440752
product price: $59.89
/eaKey Features
Cable Length
6.50 in
Connector Gender on First End
Male
Connector Gender on Second End
Female
Color
Black
Environmental Certification
EU RoHS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2VGAPRO2
Zoro #
G816440752
UPC #
65030847995
Country of Origin
China
Dimensions
Cable Length
6.50 in
Height
0.6 in
Length
3.1 in
Depth
1.7 in
Details
Connector Gender on First End
Male
Connector Gender on Second End
Female
Color
Black
Item
Video Adapter
Environmental Certification
EU RoHS
End of Life Manual Availability
Yes
REACH free of SVHC
Yes
Standards
CE, FCC
Environmentally Friendly
Yes
Operating System Compatibility
Connection A
1 x 4-pin USB 2.0 Type A - Male
Includes
USB to VGA Adapter - External USB Video Graphics Card for PC and MAC- 1920x1200, 1 x Driver CD, 1 x Instruction Manual
Connection B
1 x 15-pin DB-15 Video - Female
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.