Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB Type C Ethernet Adapter

  • Mfr # C22GUSBETHERNET

  • Zoro # G215232200


product price: $37.35
/ea

Key Features

Total Number of Ports
1
Width
0.8 in
Minimum Operating Humidity (Non-condensing)
0.85
Features
PXE Support, Jumbo Frames Support
Maximum Data Transfer Rate
2.50-Gbit/s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C22GUSBETHERNET
Zoro #
G215232200
UPC #
65030910415
Country of Origin
Viet Nam

Dimensions

Width
0.8 in
Height
0.6 in

Details

Total Number of Ports
1
Minimum Operating Humidity (Non-condensing)
0.85
Features
PXE Support, Jumbo Frames Support
Maximum Data Transfer Rate
2.50-Gbit/s
Network Technology
2.5GBase-T
Operating System Compatibility
Windows Server 2008 R2, Mac OX 10.15 Catalina, Linux Kernel 2.4.x, Windows Server 2016, Mac OS 14 Sonoma, Windows 8.1, Windows Server 2019, Windows Server 2012 R2, Windows 11, Windows 10, Mac OS 10.11 El Capitan, Mac OS 12 Monterey, Mac OS 13 Ventura, Mac OS 11 Big Sur, Windows Server 2022, Windows 8, Windows 7
Number of Network (RJ-45) Ports
1
Maximum Operating Humidity (Non-condensing)
0.1
Host Interface
USB 3.2 (Gen 1) Type C
Device Supported
Desktop Computer/Notebook/Tablet
Media Type Supported
Twisted Pair
Chipset Model
RTL8156BG
Item
2.5Gigabit Ethernet Adapter

Description

2.5GbE USB-C to Ethernet Adapter allows users to securely connect to high-speed network/LAN faster than Gigabit - USB 3.0/3.1 Type-C or Thunderbolt; NBASE-T NIC; 1x RJ45; 2.5Gbps Multi-Gigabit; 10/100Mbps/1G/2.5G; 2.5GBASE-T; Realtek supports 16k Jumbo Frames/WoL/VLANs; USB Bus-Powered - USB 3.0 NIC for MacBook Pro/iPhone 15 Plus/Pro/Max, Chromebooks, M-Series Macs/Surface Books - Supports Windows 7/up; Windows Server 2008 R2/up; Linux LTS Kernel 4.19+/up; MacOS 10.11/up; iOS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.